Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Motors
#1PH81631DF000LA1
SIEMENS
#1PH81631DF000LA1
Motor; Induction; Compact; 319/366/416V; 71/70/68A; 50.8/59.2/67.4 Hz; 3PH; 1500/1750/2000 RPM; 217A; Ventilated; IP55; 160 mm Height; Foot Mount
SKU
#
80476622527
Manufacturer Series:
1PH8
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Compact Asynchronous Motor
Voltage:
319/366/416V
Hertz:
50.8/59.2/67.4 Hz
Phase:
3
Output Power - Decimal:
40.23/45.59/49.62 HP
Output Power:
30/34/37 kW
Current High/Low:
217A
Speed:
1500/1750/2000 RPM
Application:
Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type:
Ventilated
Amps:
71/70/68A
Shaft Dimensions:
160 mm H
Mounting:
Foot
Weight:
196kg
Enclosure Rating:
IP55
Temperature - Operating:
40 Deg C
Description
SIE 1PH81631DF000LA1 1PH816 MOTOR 3