Menu Search
Search
SIEMENS #1PH81071MF220BA1

Motor; Induction; Compact; 277/314/363V; 43.4/42/42.6A; 53.3/61.4/69.7 Hz; 3PH; 1500/1750/2000 RPM; 89A; IP65; 100 mm Height; Flange Mount

SKU # 80476622497 Manufacturer Series: 1PH8
RoHS Compliant
Type: Compact Asynchronous Motor
Voltage: 277/314/363V
Hertz: 53.3/61.4/69.7 Hz
Phase: 3
Output Power - Decimal: 18.77/20.79/24.14 HP
Output Power: 14/15.5/18 kW
Current High/​Low: 89A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 43.4/42/42.6A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 73kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81071MF220BA1 1PH810 MOTOR 1