Menu Search
Search
SIEMENS #1PH81071DS000BA1

Motor; Induction; Compact; 275/323/368/410/454/460V; 27/28/26.7/26.5A; 52.0/134.4/68.6/167.8/85.2/201.3 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 66/100A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU # 80476638858 Manufacturer Series: 1PH8
RoHS Compliant
Type: Compact Asynchronous Motor
Voltage: 275/323/368/410/454/460V
Hertz: 52.0/134.4/68.6/167.8/85.2/201.3 Hz
Phase: 3
Output Power - Decimal: 11.4/14.75/18.77 HP
Output Power: 8.5/11/14 kW
Current High/​Low: 66/100A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 27/28/26.7/26.5A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 73kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81071DS000BA1 MOTORASYNC3AC5