Menu Search
Search
SIEMENS #A6X30115683

Motor; Induction; Compact; 265/304/343V; 12.5A; 52.4/60.8/69.0 Hz; 3PH; 1500/1750/2000 RPM; 32A; Ventilated; IP55; 100 mm Height; Flange Mount

SKU # 80476629724 Manufacturer Series: 1PH8
RoHS Compliant
Type: Compact Asynchronous Motor
Voltage: 265/304/343V
Hertz: 52.4/60.8/69.0 Hz
Phase: 3
Output Power - Decimal: 4.96/5.77/6.3 HP
Output Power: 3.7/4.3/4.7 kW
Current High/​Low: 32A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 12.5A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 63kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30115683 COMPACT ASYNCHRONOU