Menu Search
Search
EATON #C325KAL15

Freedom Contactor Terminal Kit Freedom Series

SKU # 78211395797
Type: Contactor Terminal Kit
Conductor Count: 2
Conductor: 2/0 AWG - 600 MCM
Frame Type: T

Starter Terminal Lugs: Type - Contactor Terminal Kit; Conductor Count - 2; Conductor - 2/0 awg - 600 mcm; Frame Type - T; Additional Information - Includes: (3) Line and (3) Load Side Lugs and Hardware; Manufacturer Series - Freedom

Additional Info: Includes: (3) Line and (3) Load Side Lugs and Hardware