Menu Search
Search
Automation and Control Motor Supplies Overload Relays Sirius Relay, Thermal/Trip Class 10; IEC S00; 1NO 1NC

SIEMENS

Sirius Relay, Thermal/Trip Class 10; IEC S00; 1NO 1NC

(21 Product Options) Manufacturer Series: 3RU21
  • Type: Thermal, Trip Class 10
  • Size, IEC: S00
  • Reset: Manual/Automatic
  • Ambient Temperature: Compensated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Thermal, Trip Class 10
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V