Menu Search
Search
ENTRELEC #TA25DU8.5

Relay, Thermal; 3 Pole; 1NO 1NC; 5A; 6 to 8.50 FLA

SKU # 01361421659 Manufacturer Series: TA25DU
RoHS Compliant

Compare

Maximum number of products selected.
Type: Thermal
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 6.00-8.50
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A
Enclosure: Open

Additional Info: Trip Class: 10A