Menu Search
Search
EATON #XTOE020CCSS

Relay, Electronic Overload; Manual/Automatic Reset; 4 to 20 FLA

SKU # 78668541248 Manufacturer Series: XT
RoHS Compliant
Type: Electronic Overload Relay
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 4-20

Additional Info: Trip Class: 10