Menu Search
Search
EATON #BA21A

Overload Relay, Starter Mount, 26.3 to 45 A Motor FLA, 1P

SKU # 78667800319 Manufacturer Series: A200
Type: Thermal Overload Relay
Mounting: Starter
Reset: Manual/Automatic
Poles: 1P
Motor FLA: 26.3 to 45 A
Auxiliary Contacts: 1NC
Rating, Contacts: 600 VAC