Menu Search
Search
EATON #BA23JPB

Overload Relay, Panel Mount, NEMA 2, 3P

SKU # 78211612012 Manufacturer Series: A200
Type: Thermal Overload Relay
Mounting: Panel
Size, NEMA: NEMA 2
Poles: 3
Motor FLA: 26.3 to 45 A
Auxiliary Contacts: 1NC
Rating, Contacts: 600 VAC