Menu Search
Search
SIEMENS #3RF2920-0KA16

Sirius Solid State Relay, 400/600VAC, 20 A, Power Controller, 1.77 in. W x 4.38 in. H x 2.73 in. D

SKU # 75455494093 Manufacturer Series: 3RF2
RoHS Compliant
Type: Solid State Relay
Function: Power Controller
Nominal Voltage: 400/600Vac
Nominal Current: 20
Mounting: Clip-On
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 1.77 x 4.38 x 2.73 in.

Additional Info: Enclosure: IP20, Contact Configuration: 1- NO 1-NC, Coil Voltage: 24VAC/DC