Menu Search
Search
EATON #EMR-5000-2B0LB1

Motor Protection Relay, 5/1 A, 9 Digital, 2 Analog Outputs

SKU # 78667915906 Manufacturer Series: EMR-5000
Type: Motor Protection Relay
Display: 128x128 Pixel, LCD with LED Background Illumination
Function: Current, Voltage and Power with Built-in Differential Protection, Monitoring, Diagnostics, Metering and Starting Control
Number of Inputs: 8 Digital, 2 Analog, 2 Current Sensing, 1 Voltage Sensing
Input Style: Programmable
Number of Outputs: 9 Digital, 2 Analog
Output Style: Programmable
Nominal Voltage: 40 to 250 VAC 50/60Hz, 19 to 300 VDC
Nominal Current: 5/1 A
Communication: Modbus/DNP3 TCP Over LC Duplex Fiber Optic Ethernet
Mounting: Projection Panel
Operating Temperature: -20° to +60°C

Eaton's EMR-5000 motor protection relay is a multifunctional microprocessor-based protective relay for the protection of any size motor at all voltage levels. It is most commonly applied on medium voltage or larger motors. The EMR-5000 relay is a current