Menu Search
Search
EATON #XTRE10B22T

Cutler-Hammer Control Relay, 24-240VAC/DC, 10A

SKU # 01508276403 Manufacturer Series: Series XT
RoHS Compliant
Type: IEC Control Relay
Nominal Voltage: 24-240VAC/DC
Nominal Current: 10A
Mounting: DIN Rail
Operating Temperature: -25 to 50 deg C
Dimensions: 2.68 in. H x 1.77 in. W x 2.95 in. D

Eaton's new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinatio