Menu Search
Search
SIEMENS #3RT29345AP01

Coil, Magnetic; Tape Wound; 230V 50Hz

SKU # 88762191916 Manufacturer Series: 3RT2
RoHS Compliant
View more versions of this product
Voltage: 230V 50Hz
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2