The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #9-2876-5

Freedom Coil, Magnetic; Tape Wound; 208V 60Hz

SKU # 78211462883
Type: Magnetic Starter/Contactor
Construction Style: Tape Wound
Size Type: NEMA 0, IEC D-F
Voltage: 208V 60Hz
Suffix: E