Menu Search
Search
EATON #9-2875-1

Freedom Coil, Magnetic; Tape Wound; 120/110V 60/50Hz

SKU # 78211462878
Type: Magnetic Starter/Contactor
Construction Style: Tape Wound
Size Type: NEMA 00, IEC A-C, D15 Relay
Voltage: 120/110V 60/50Hz
Suffix: A