Menu Search
Search
EATON #505C806G18

Coil, Magnetic; Encapsulated; 277V 60Hz

SKU # 78667882878 Manufacturer Series: A200-A201
Voltage: 277V 60Hz
Suffix: Z
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Size Type: NEMA 00-1 2-4P, NEMA 2 2-3P