Menu Search
Search
EATON #C335KD3R1

Freedom Coil, Magnetic; Encapsulated; 12V

SKU # 78211391099

Compare

Maximum number of products selected.
Type: Magnet Coil
Construction Style: Encapsulated
Size Type: NEMA 00, 0, CN35-A, B, D D15, IEC A-F
Voltage: 12V
Suffix: R1

Motor Control Coils: Type - Magnet Coil; Construction Style - Encapsulated; Size Type - NEMA 00, 0, CN35-A, B, D D15, IEC A-F; Voltage - 12V; Suffix - R1; Additional Information - Contact Configuration: 1NCI, Mounting: Side; Manufacturer Series - Freedom

Additional Info: Contact Configuration: 1NCI, Mounting: Side