Menu Search
Search
EATON #9-3125-7

Coil, Magnetic; 277V 60Hz

SKU # 78211462897 Manufacturer Series: Definite Purpose
Type: Magnetic Starter/Contactor
Size Type: Class F, 15, 25, 30, 40A 2-3 Pole
Voltage: 277V 60Hz
Suffix: H

Additional Info: Application: Replacement Part, Series C1