Menu Search
Search
EATON #9-1583-2

Coil, Magnetic; 115V

SKU # 78211328709 Manufacturer Series: C80 Mill Type
Type: Magnetic Starter/Contactor
Size Type: NEMA 3 1-Pole
Voltage: 115V

Additional Info: Application: Replacement Part, NO