Menu Search
Search
SQUARE D COMPANY #GVAN11

Contact, Auxiliary; Left-Side Mount; Screw Terminals; 1-NO 1-NC

SKU # 78590121243 Manufacturer Series: GVAN
Kit Type: Auxiliary Contacts
Mounting: Left-Side
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Additional Info: Operating Voltage: 24-240 VDC/48-690 VAC, Switching Current: 5mA 17V