Menu Search
Search
SIEMENS #3TY7561-1AA00

Sirius Contact, Auxiliary; Snap-On Mount; Screw Terminals; 1-NO 1-NC

SKU # 75455447849 Manufacturer Series: 3TY7
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Snap-On
Size, Contact Rating: 10A
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Additional Info: Protection Class: IP20