Menu Search
Search
HELWIG #10-101592

Carbon Brush, 3.25 in. L x 1.50 in. W x 1.00 in. T, Carbon

SKU # 78848799999

Compare

Maximum number of products selected.
Type: Brush
Application: Paper Mill
Material: Carbon
Grade: H57 Grade
Dimensions: 3.25 in. L x 1.50 in. W x 1.00 in. T