Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Motor Supplies
Bearings and Bushings
Ball Bearings
#EWN:0000251071000
SIEMENS
#EWN:0000251071000
Ball Bearing, 40 mm Dia Bore x 90 mm OD x 23 mm W
SKU
#
66264344768
Add to List
Add to Quote
Specifications
Type:
Ball Bearing
Bore Diameter:
40 mm
Outside Diameter:
90mm
Width:
23mm
Static Load Capacity:
24.00 kN
Dynamic Load Capacity:
42.3 kN
Maximum Speed:
17000 RPM