Menu Search
Search
EATON #70-8271

Base, Safety Switch, Heavy Duty, 1.00x1.00x1.00 in.

SKU # 78211440938
Base Type: Safety Switch
Switch Amps: 600
Switch Poles: 4
Quantity per Switch: 1

Safety Switch Bases: Base Type - Safety Switch; Switch Amps - 600; Switch Poles - 4; Quantity per Switch - 1; Additional Information - Switch Voltage: 240V, Dimension: 1.00 x 1.00 x 1.00 in.

Additional Info: Switch Voltage: 240V, Dimension: 1.00 x 1.00 x 1.00 in.