Menu Search
Search
SIEMENS #3TK2845-2HB44

Sirius Safety Relay, 24V DC, Single or Dual Channel Input, 1 NO/1 NO delay Output Safety

SKU # 75455494612 Manufacturer Series: 3TK
RoHS Compliant
Type: Safety Relay
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 1 NO and 1 NO delay
Power Supply: 24V DC
Reset: Automatic/Monitored Manual
Operating Temperature: -25 to 60 Degree C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 5.45 x 3.46 in.

Additional Info: Terminal: Spring Loaded