Menu Search
Search
SIEMENS #3RK1105-1BE04-4CA0

Safety Monitor, DIN Rail Mount

SKU # 75455496282
RoHS Compliant
Type: Monitoring Safety
Operating Temperature: -20 to 60 Degree C (-4 to 140 Degree F)
Mounting: DIN Rail
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 4.25 x 4.72 in.

Additional Info: Output Response Time: 40ms, Connection method: Screw, Removable Terminal, Monitor Type 6