Menu Search
Search
SIEMENS #1FT60626AC713SB1

Simotics Motor, Servo; Synchronous AC; IP65; 2000 RPM; 6 NM Static

SKU # 66264301050 Manufacturer Series: S-1FT6
RoHS Compliant
Type: AC Servo
Use w/​Drive Series: SIMODRIVE
Torque Rating: 6.0 NM
Speed Rating: 2000 rpm
Enclosure: IP65

Additional Info: Synchronous, IM B5 (IM V1, IM V3) For Power/Signal Connector