Menu Search
Search
SIEMENS #1FT61366SC711DB1

Simotics Motor, Servo; Synchronous AC; IP65; 2000 RPM; 175 NM Static

SKU # 04089261505 Manufacturer Series: S-1FT6
RoHS Compliant
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 175.00 NM Static, 155.00 NM Rated
Speed Rating: 2000 rpm
Enclosure: IP65

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES Motion Control drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and rotational and positioning accuracy.

Additional Info: Rated Power: 32.50/43.60 kW/HP, Rated Current: 72A, Shaft Height: 132 mm