Menu Search
Search
SIEMENS #1FK70322AK711CH0

Simotics Motor, Servo; Synchronous AC; IP64; 600V; 1.15 NM Static

SKU # 88762101046 Manufacturer Series: S-1FK7
RoHS Compliant
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120
Voltage Rating: 600V
Torque Rating: 1.15 NM
Speed Rating: 6000 rpm
Enclosure: IP64

Additional Info: Rated Output: 0.5 kW, IM B5 (IM V1, IM V3) For Power Connector