Menu Search
Search
SIEMENS #1FK71032AC711RG0

Simotics Motor, Servo; Synchronous AC; IP64; 380-480V AC; 36 NM Static

SKU # 88762115444 Manufacturer Series: S-1FK7
RoHS Compliant
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 36.00 NM Static, 25.00 NM Rated
Speed Rating: 2000 rpm
Enclosure: IP64

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 5.20/6.97 kW/HP, Rated Current: 11A, Shaft Height: 100mm