Menu Search
Search
SIEMENS #A6X30063163

Simotics Motor, Servo; Synchronous AC; IP64; 380-480V AC; 22 NM Static

SKU # 88762115425 Manufacturer Series: S-1FK7
RoHS Compliant
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 22.00 NM Static, 12.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.