Menu Search
Search
SIEMENS #A6X30059456

SIMOTICSĀ® Motor, Servo; Synchronous AC; IP64; 380-480V AC; 11 NM Static

SKU # 88762115398 Manufacturer Series: S-1FK7
RoHS Compliant
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 11.00 NM Static, 5.00 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP64

SIMOTICS S-1FK7 compact motors offer high power density within extremely compact dimensions and are, therefore, the ideal solution for numerous applications. Because of their short overall length, they are predestined to be installed in tight spaces. Their compactness makes them the standard motor in the torque range from 0.18 to 48 Nm. They make motion control axes exceptionally dynamic - thanks to their high overload capability. A motor spectrum is available that comprises 22 types with 7 shaft heights and rated speeds up to 6000 rpm.