Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Drives
Servo Motors
#1FK70225AK211VB3
SIEMENS
#1FK70225AK211VB3
Simotics
Motor, Servo; Synchronous AC; IP64; 300V; 0.85 NM Static
SKU
#
04089266048
Manufacturer Series:
S-1FK7
Add to List
Add to Quote
Specifications
Type:
AC Servo
Use w/Drive Series:
SIMODRIVE SINAMICS S120
Voltage Rating:
300V
Torque Rating:
0.85 NM
Speed Rating:
6000 rpm
Enclosure:
IP64
Description
Additional Info: Rated Output: 0.38 kW