Menu Search
Search
SIEMENS #1FK70605AF711EG0

Simotics Motor, Servo; Synchronous AC; IP64; 3000 RPM; 6 NM Static

SKU # 66264300680 Manufacturer Series: S-1FK7
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 6.00 NM
Speed Rating: 3000 rpm
Enclosure: IP64

Additional Info: Rated Output: 1.48 kW