Menu Search
Search
SIEMENS #1FT60414AF714AA0

SIMOTICSĀ® Motor, Servo; Synchronous AC; IP64; 3000 RPM; 2.6 NM Static

SKU # 66264336964 Manufacturer Series: S-1FT6
RoHS Compliant
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 2.60 NM Static, 2.15 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 0.70/0.99 kW/HP, Rated Current: 1.7A, Shaft Height: 48mm