Menu Search
Search
SIEMENS #1FK70345AF211LA0

SIMOTICSĀ® Motor, Servo; Synchronous AC; IP64; 230V AC; 1.6 NM Static

SKU # 04089266790 Manufacturer Series: S-1FK7
RoHS Compliant
View more versions of this product
Torque Rating: 1.60 NM Static, 1.45 NM Rated
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 230V AC
Speed Rating: 3000 rpm
Enclosure: IP64

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the permanently increasing demands of state-of-the-art machine generations. 1FK7 motors can be combined with the SINAMICS drive system to create a powerful system with high functionality. The integrated encoder systems for speed and position control can be selected depending on the application.

Additional Info: Rated Power: 0.46/0.62 kW/HP, Rated Current: 1.8A, Shaft Height: 36 mm