Menu Search
Search
Automation and Control Drives Servo Motors Simotics Motor, Servo; Synchronous AC; IP64; 200-240V AC

SIEMENS

Simotics Motor, Servo; Synchronous AC; IP64; 200-240V AC

(3 Product Options) Manufacturer Series: S-1FK7
  • Type: Synchronous AC Servomotor
  • Use w/Drive Series: SINAMICS S110/S120 PM340
  • Voltage Rating: 200-240V AC
  • Speed Rating: 3000 rpm
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120 PM340
Voltage Rating: 200-240V AC
Speed Rating: 3000 rpm
Enclosure: IP64

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the permanently increasing demands of state-of-the-art machine generations. 1FK7 motors can be combined with the SINAMICS drive system to create a powerful system with high functionality. The integrated encoder systems for speed and position control can be selected depending on the application.