Specifications
Watts:
36kW
Current Output:
61A
Module Type:
Active Line Module
Use w/Drive Series:
Sinamics S120
Function:
Converts AC to DC Power
Voltage Input:
380-480V AC
Voltage Output:
600V DC
Description
Additional Info: Voltage Input: 380-480VAC, Voltage Output: 600VDC, Current Output: 60A, Output Power: 36KW