Menu Search
Search
SIEMENS #6SL31307TE216AA4

Module, Active Line; 380-480V AC Input; 27A, 16kW Output

SKU # 88762149569 Manufacturer Series: 6SL
RoHS Compliant
Module Type: Active Line Module
Use w/​Drive Series: Sinamics S120
Function: Converts AC to DC Power
Voltage Input: 380-480V AC
Voltage Output: 600V DC
Current Output: 27A
Watts: 16kW

Additional Info: Voltage Input: 380-480VAC, Voltage Output: 600VDC, Current Output: 27A, Output Power: 16KW