Menu Search
Search
SIEMENS #6SL30002DH358AA0

Sinamics Voltage Peak Limiter, 500-690V AC, 575A at 600V, IP00 Enclosure

SKU # 66264334477
RoHS Compliant
Type: DV/DT Filter Reactor
Voltage Range: 500-690V AC
Rating/​600V: 575A
Enclosure: IP00

Additional Info: Screw-Type Terminals