Menu Search
Search
SIEMENS #6SL32105BE175UV0

Sinamics Drive, Inverter, Compact, 1.00 Hp 2.20 A at 3 Phase

SKU # 88762105619 Manufacturer Series: V20
RoHS Compliant

Compare

Maximum number of products selected.
Type: AC Drive
Input Voltage Rating: 380-480V AC
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.2A
Enclosure: Open IP20
Dimensions: HxWxD: 5.90 x 3.54 x 5.74 in. (150x90x146mm)

Additional Info: Frame Size: FSA, Operating Temperature: 0-60 deg C (32-140 deg F), Without Filter