Menu Search
Search
SIEMENS #6SL32101KE143UF2

Sinamics Compact AC Drive, 2 Hp at 3 PH, 6.2A at 3 PH

SKU # 80476619390
RoHS Compliant
Type: AC Drive
Control Type: Vector (V/Hz) Without Encoder
Input Voltage Rating: 380-400V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 6.2A
Enclosure: Open IP20
Dimensions: 73 x 173 x 178 mm

The SINAMICS G120C drive is especially compact, delivering high power density with seven frame sizes, it covers a range of power ratings from 0.55 kW to 132 kW (0.75 hp to 150 hp).