Menu Search
Search
SIEMENS #6SE64202AB175AA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1 hp and 0.75 kW at 1 Phase

SKU # 78308767953 Manufacturer Series: 420
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
1 Phase Drive Horsepower Rating: 1
1 Phase Drive kW Rating: 0.75
1 Phase Output Current Rating: 3.9A
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
Enclosure: IP20
Dimensions: HxWxD: 6.81 x 2.87 x 5.86 in. (173x73x149mm)

Additional Info: Frame Size: A, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter