Menu Search
Search
SIEMENS #6SE64402UC318EA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 30 hp and 22 kW at 3 Phase

SKU # 78308763541 Manufacturer Series: 440
RoHS Compliant
View more versions of this product
3 Phase Output Current Rating: 80A
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 30
3 Phase Drive kW Rating: 22
Enclosure: IP20
Dimensions: HxWxD: 25.59 x 10.82 x 9.64 in. (650x275x245mm)

Additional Info: Frame Size: E, Operating Temperature: -10 to 50 deg C (14 to 122 deg F), Input Current Rating: 62A(CT)/71A(VT) at 3 Phase, Without Filter