Menu Search
Search
SIEMENS #6SL32110AB230AB1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 4 hp and 3 kW at 1 Phase

SKU # 66264343404 Manufacturer Series: G110
RoHS Compliant
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 4
1 Phase Drive kW Rating: 3
1 Phase Output Current Rating: 13.6A
Enclosure: IP20
Dimensions: HxWxD: 7.24 x 7.12 x 5.99 in. (184x181x152mm)

Additional Info: Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 35.6A at 230V, With Integrated Filter