Menu Search
Search
EATON #DG1-34105FB-C54C

PowerXL AC Drive; Adjustable Frequency; 380-500VAC; 75 hp and 55 kW at 3 Phase

SKU # 78668590067 Manufacturer Series: DG1
RoHS Compliant
View more versions of this product
3 Phase Output Current Rating: 105A
3 Phase Drive Horsepower Rating: 75
3 Phase Drive kW Rating: 55
Dimensions: HxWxD: 34.98 x 11.33 x 13.41 in. (888.50x288.00x340.70mm)
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500V AC
Enclosure: IP54

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customers needs.

Additional Info: Display: LCD, Coated Boards, Frame: FR5