Menu Search
Search
EATON #HMX05244NA

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC; 40 hp at 3 Phase

SKU # 78668556424
3 Phase Drive Horsepower Rating: 40
Control Type: Adjustable Frequency - Vector, Sensorless
3 Phase Output Current Rating: 52A
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: Open, NEMA 12 IP54

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive