Menu Search
Search
EATON #HMX5D644NAP3L4

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC; 3 hp at 3 Phase

SKU # 78668556170

Compare

Maximum number of products selected.
View more versions of this product
3 Phase Drive Horsepower Rating: 3
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 5.6A
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: Open, NEMA 12 IP54

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive