Menu Search
Search
EATON #DG1-32114FN-C54C

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 40 hp and 30 kW at 3 Phase

SKU # 78668592769 Manufacturer Series: DG1
RoHS Compliant

Compare

Maximum number of products selected.
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 30
3 Phase Output Current Rating: 114A
Enclosure: IP54
Dimensions: HxWxD: 34.98 x 11.33 x 13.41 in. (888.50x288.00x340.70mm)

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customers needs.

Additional Info: Display: LCD, Coated Boards, Frame: FR5